Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Convertors ™ Orthopedic U-Drape

Catalog No. 19823585 Shop All Cardinal Health Products
Change view
Click to view available options
Dimensions (L x W):
60 x 9.5 in. (152.4 x 31.8 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-823-585 60 x 9.5 in. (152.4 x 31.8 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-823-585 Supplier DuPont™ Supplier No. 8474
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These U-drapes offer a split with adhesive

  • Size: 152 × 152cm (60 × 60 in.)
  • Split Size: 15 × 53cm (6 × 21 in.)
  • Sterile
  • Split with adhesive
  • Orthopedic surgery
  • 28 drapes/case

Specifications

Material Polyethylene
Length (Metric) 152.4 cm
Width (Metric) 31.8 cm
Dimensions (L x W) 60 x 9.5 in. (152.4 x 31.8 cm)
Sterility Sterile
Width (English) 9.5 in.
Product Type Orthopedic Drape
Length (English) 60 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.