Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Dura-Fit™ and Dura-Pak™ Shoe Covers

Catalog No. 19160269 Shop All Cardinal Health Products
Change view
Click to view available options
Description:
Dura-Fit™
Dura-Pak™
Sole Type:
Non-skid
Plain
Size:
2X-Large
Universal
X-Large
Packaging Type:
100/Dispenser Box, 4 Boxes/Cs.
Bulk Packaged
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Sole Type Size Packaging Type
19-160-269 Dura-Pak™ Non-skid Universal Bulk Packaged
19-160-234 Dura-Fit™ Non-skid X-Large 100/Dispenser Box, 4 Boxes/Cs.
19-130-1589 Dura-Fit™ Plain Universal 100/Dispenser Box, 4 Boxes/Cs.
19-160-239 Dura-Pak™ Non-skid X-Large Bulk Packaged
19-160-233 Dura-Fit™ Non-skid Universal 100/Dispenser Box, 4 Boxes/Cs.
19-160-235 Dura-Fit™ Non-skid 2X-Large 100/Dispenser Box, 4 Boxes/Cs.
19-160-240 Dura-Pak™ Non-skid 2X-Large Bulk Packaged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-160-269 Supplier Cardinal Health™ Supplier No. 4872A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from strong, low linting SMS (spunbond meltblown spunbond) fabric. Available bulk packed in case of 200 pairs or packaged 50 pairs per dispenser box, four boxes per case.

  • Fluid resistant and 100% latex-free material
  • With or without skid-resistant tread
  • Blue

Order Info

Bulk packed 400/Cs. or dispenser boxes of 100/Box and 4 Boxes/Cs.

Specifications

Size Universal
Material SMS
Latex Free Yes
Color Blue
Disposable Single-use
Sterility Non-sterile
Sole Type Non-skid
Description Dura-Pak™
Model 4872A
Packaging Quantity 400/Cs.
Packaging Type Bulk Packaged
Product Type Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.