Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ DuraTrac™ Shoe Covers

Catalog No. 17988017 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-988-017 X-Large
17-988-016 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-988-017 Supplier DuPont™ Supplier No. DT440SBUXL03000B

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Skid-resistant shoe covers provide an inherent barrier to dry particles and liquids.

  • Spunbonded polypropylene with polyethylene extrusion coating
  • Serged seams
  • Elastic opening with defined heel and toe
  • Bulk packed double poly liners
  • Skid-resistant surface helps prevent accidents in wet or dry conditions

TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Material Polypropylene
Latex Free Yes
Color Blue
Disposable Polyethylene
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Non-skid
Model DT440SBUXL03000B
Seam Type Serged, heat sealed
Length (English) 16.5 in.
Length (Metric) 41.91 cm
Height (English) 8 in.
Height (Metric) 20.32 cm
Product Type Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.