Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Gripper™ Boot Covers

Catalog No. 18808754 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Large
X-Large
Length (English):
14 in.
16 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English)
18-808-754 X-Large 16 in.
19-039-410C Large 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-808-754 Supplier DuPont™ Supplier No. IC446SWHXL0100CS
This item is not returnable. View return policy

Hold tight at ankle and calf

Made of Tyvek™, a spunbonded olefin fabric that is lightweight and flexible, yet provides superior contamination control and particulate filtration, unsurpassed liquid and particulate shielding and two-way contamination protection. Garments are constructed with the smooth side out to reduce particulate entrapment and bound seams reduce lint. Processed in a certified ISO Class 4 (formerly Class 10) cleanroom, antistatic treated and packaged in durable, antistatic bags. ISO Class 5 (formerly Class 100) compatible.

Constructed to hold up and keep you comfortable. Generous sizing permits freedom of movement. Plastic snaps won't rust or flake during processing. Available in bulk (no special cleaning), clean (ISO Class 4 [formerly Class 10] cleanroom processed), sterile (gamma irradiated), or clean and sterile. Every lot is 100% traceable.

  • Made from white DuPont Tyvek™ fabric
  • Coarsely textured interior minimizes slipping inside boot cover
  • Engineered PVC sole provides grip
  • 18 in. high with elastic tops and ankle ties for snug fit
  • Clean-packaged products are packaged in individual antistatic bags

Order Info

Processed in a certified ISO Class 4 (Class 10) cleanroom, antistatic treated, and packaged in durable, antistatic bags. Available clean, clean and sterile, or bulk packed.

TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Material Tyvek Flashspun Polyethylene
Latex Free Yes
Color White
Sterility Sterile
Closure Type Elastic Top with Ankle Ties
Sole Type Anti-skid
Seam Type Serged
Length (English) 16 in.
Length (Metric) 40.64 cm
Height (English) 18 in.
Height (Metric) 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.