Learn More
Description
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Coverall has elastic openings for tighter fit at wrist and ankle.
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing.
- Raglan sleeve design for greater range of motion and comfort.
- Bulk packaged in double transparent poly liners.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Manufactured under specifications that do not contain natural rubber latex
- D13471798,D13471822,D13471855,D13471932,D13471962,D13471992
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

