Learn More
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Attached hood with elastic around face opening.
- Front zipper closure for easy donning and doffing.
- Elastic opening for tighter fit at wrist
- Attached ProShield™ 3 boots have special coating to provide added skid-resistance
- Manufactured under specifications that do not contain natural rubber latex
Compliance
Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.
- Measured per ASTM™ F 903 in relation to the following substances: household bleach, diazinon (4 oz./gal.), hydraulic jack oil, machine oil, malathion (50%), motor oil (40W), sodium hydroxide and isocyanate-based paint hardener. Tests were performed by independent laboratories on material samples under laboratory conditions, not with actual garments or in actual onsite conditions.
- ASTM D 751 (Grab Tensile Strength), ASTM D 1117 (Trapezoid Tear), ASTM D 3787 (Ball Burst).
- Certified incinerable by independent laboratory. For details, contact your Fisher Safety Customer Service Representative at 1-800-772-6733.
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | ProShield |
| Color | White |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Elastic, Attached Boots |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.