Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ ProShield™ 60 Bib Apron

Catalog No. 19048402A Shop All DuPont Personal Protection Products
Change view
Click to view available options
Apron; L x W: 36 x 28 in. (69 x 71cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-048-402A Apron; L x W: 36 x 28 in. (69 x 71cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-048-402A Supplier DuPont™ Supplier No. NG273BWH00010000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bib Apron gives maximum protection at affordable cost

  • Provides enhanced frontal protection
  • Bound seams around neck
  • Ties at waist
  • Manufactured under specifications that do not contain natural rubber latex
  • One size fits most
  • D13396667
TRUSTED_SUSTAINABILITY

Specifications

Type Bib Apron
Size Universal
Material Proshield
Color White
Disposable Single-use
Closure Type Waist Ties
Sterility Non-sterile
Includes Case of 100
Length (English) 36 in.
Length (Metric) 69 cm
Seam Type Bound
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.