Learn More
Description
- 18 in. high boot cover with elastic top provides coverage up to calf
- PVC soles provides enhanced skid-resistance and durability
- Manufactured under specifications that do not contain natural rubber latex
- One size fits most
Specifications
Specifications
| Size | Medium |
| Material | ProShield |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Non-skid |
| Model | NG456SWHMD010000 |
| Seam Type | Serged |
| Thickness | 10 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.