Learn More
Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Elastic at ankles for secure fit
- 13 in. high boot cover with elastic top
- Bulk packaged in double transparent poly liners
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Size | X-Large |
| Material | Microporous Composite Fabric, Spunbond Polypropylene, Spunbond Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Sole Type | Skid-resistant |
| Seam Type | Serged |
| Certifications/Compliance | ASTM D3776 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.