Learn More
Description
Choose from blue or white slip-resistant sole shoe covers suitable for Cleanroom ISO 6 (Class 1000) controlled environments.
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- 5.5 in. high shoe cover with elastic opening
- Bulk packaged in double transparent poly liners
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Size | X-Large |
| Material | Microporous Composite Fabric |
| Latex Free | Yes |
| Coating | Polyethylene |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-skid |
| Seam Type | Serged |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.