Learn More
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Laydown collar
- Open wrists
- Open ankles
- Manufactured under specifications that do not contain natural rubber latex
- Stormflaps
Specifications
Specifications
| Product Type | Fire Protective Garment |
| Size | Large |
| Gender | Unisex |
| Material | Proshield |
| Color | Blue |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Open |
| Cuff Style | Open |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.