Learn More
Description
- Taped seams provide strong chemical resistance against heavy liquid splashes
- Sewn seam is covered with strip of compatible chemical-resistant material through heat sealing
- Provides coverage from overhead liquid splash (does not provide vapor protection)
- Standard 20mil PVC faceshield
- Rear entry design keeps closure away from direct contact with frontal chemical exposure and provides ability to change air bottle on SCBA without removing entire garment
- Expanded back to accommodate self-contained air breathing apparatus (SCBA)
- Storm flap covers zipper which can be secured by wearer with rugged hook and loop material to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Double storm flap with hook and loop closure
- Two exhaust vents
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Yellow colored suit for enhanced comfort and ease of movement
Specifications
Specifications
| Color | Yellow |
| Material | Tychem |
| Size | 3X-Large |
| Height (English) | 6 ft. 3 in. to 6 ft. 5 in. |
| Seam Type | Taped |
| Size (English) Chest | 31.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.