Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 5000 Hooded Coverall

Catalog No. 19067013 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
3X-Large
4X-Large
5X-Large
Width (English) Chest:
31.25 in.
33.5 in.
36 in.
Height (English):
6 ft. 4 in. to 6 ft. 7 in.
6 ft. 7 in. to 6 ft. 10 in.
6 ft.2 in. to 6 ft. 4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English) Chest Height (English)
19-067-013 5X-Large 36 in. 6 ft. 7 in. to 6 ft. 10 in.
19-067-011 3X-Large 31.25 in. 6 ft.2 in. to 6 ft. 4 in.
19-067-012 4X-Large 33.5 in. 6 ft. 4 in. to 6 ft. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-067-013 Supplier DuPont™ Supplier No. C3127TTN5X000600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Taped seams provide strong chemical resistance against heavy liquid splashes

  • Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
  • Attached hood with elastic around face opening.
  • Strong zipper for tough, flexible closure
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Manufactured under specifications that do not contain natural rubber latex
  • Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Chemical Protective Clothing
Size 5X-Large
Gender Unisex
Material Tychem
Color Tan
Disposable Single-use
Waist Style Non-elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Standard
Closure Type Zipper
Seam Type Taped
Sterility Non-sterile
Resistance Chemicals, Non-toxic Particulates
Width (English) Chest 36 in.
Height (English) 6 ft. 7 in. to 6 ft. 10 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.