Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 2000 Coverall (all)

Catalog No. 19062372 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Seam Type:
Bound
Serged
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Seam Type
19-062372 Medium Serged
18-999-593E 4X-Large Serged
18-999-593B X-Large Serged
18-999-593D 3X-Large Serged
18-999-593A Large Serged
18-999-593C 2X-Large Serged
19-041747 Large Bound
19-041760 2X-Large Bound
18-999-593F 5X-Large Serged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-062372 Supplier DuPont™ Supplier No. QC120SYLMD001200
  • $277.95
    $203.65 / Case of 12

    Save $74.30

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible and durable light liquid splash protection

  • Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges
    • Laydown collar
    • Open wrists
    • Open ankles
    • Yellow for high visibility
    • 10 mil thickness
  • QC 120B
    • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
    • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
  • QC 120S
    • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seams
  • QC 120T
    • Taped seams provide strong chemical resistance against heavy liquid splashes
    • A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
    • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
TRUSTED_SUSTAINABILITY

Specifications

Product Type Chemical Protective Clothing
Size Medium
Gender Unisex
Material Tychem
Color Yellow
Disposable Single-use
Waist Style Non-elastic
Ankle Style Open
Cuff Style Open
Neck Style Collared
Hood Type Standard Collar
Closure Type Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Chemicals, Non-toxic Particulates
Description Polyethylene Film Coated on Tyvek™ Fabric
Size (English) Inseam 28 in.
Size (Metric) Chest 89.53 to 98.42 cm
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 33.75 in.
Length (Metric) Sleeve 85.7 cm
Width (English) Chest 24.25 in.
Height (English) 5.3 to 5.7 ft.
Height (Metric) 1.6 to 1.73 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.