Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 2000 Hooded Coverall

Catalog No. 19715321 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Seam Type:
Bound
Serged
Taped
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Seam Type
19-715-321 Medium Bound
19-014971 Large Bound
19-088-1691 X-Large Bound
19-085218 2X-Large Bound
19-085219 3X-Large Bound
19-085-220 4X-Large Bound
19-141-760 5X-Large Bound
19-085-222 6X-Large Bound
01-361-32B Medium Serged
19-088-326A Large Serged
01-361-32D X-Large Serged
19-088-326B 2X-Large Serged
17-987-27B 3X-Large Serged
19-088-326D 4X-Large Serged
19-162-754 Medium Taped
19-162-753 Large Taped
19-162-748 2X-Large Taped
19-162-749 3X-Large Taped
19-162-750 4X-Large Taped
19-162-751 5X-Large Taped
19-162-752 6X-Large Taped
19-162-755 X-Large Taped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Catalog No. 19-715-321 Supplier DuPont™ Supplier No. QC122BYLMD001200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible and durable light liquid splash protection

  • Tychem™ QC is a polyethylene-coated Tyvek™ fabric that provides at least 30 minutes of protection against 42 chemical challenges.
    • Attached hood with elastic around face opening
    • Elastic opening for tighter fit at wrist
    • Integrated socks composed of garment material
    • Yellow for high visibility
    • 10 mil thickness
  • QC 122B
    • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
    • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
  • QC 122S
    • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • QC 122T
    • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
    • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Compliance

Meets ASTM™ D1777, ASTM D3776, ASTM D3786, ASTM D5034 standards.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Chemical Protective Clothing
Size Medium
Gender Unisex
Material Tychem
Color Yellow
Disposable Single-use
Waist Style Non-elastic
Ankle Style Attached Socks, Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Attached
Closure Type Front Zipper
Seam Type Bound
Sterility Non-sterile
Resistance Chemicals, Non-toxic Particulates
Description One piece construction
Size (English) Chest 35.25 to 38.75 in.
Size (English) Inseam 27.5 in.
Size (Metric) Chest 89.53 to 98.42 cm
Size (Metric) Inseam 69.85 cm
Thickness 10 mil
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 33.75 in.
Length (Metric) Sleeve 85.72 cm
Width (English) Chest 24.25 in.
Height (English) 5.3 to 5.7 ft.
Height (Metric) 1.6 to 1.73 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.