Learn More
Description
- 18 in. long
- Manufactured under specifications that do not contain natural rubber latex
- One size fits most
- D13396840
Specifications
Specifications
| Product Type | Chemical-resistant Sleeve |
| Size | Universal |
| Material | Tychem |
| Color | Yellow |
| Sterility | Non-sterile |
| Style | Elastic at Both Ends |
| Disposable | Single-use |
| Seam Type | Bound |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.