Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ RESPONDER™ CSM Hooded Coverall

Catalog No. 19067025 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
4X-Large
Height (English):
5 ft. 3 in. to 5 ft.7 in.
5 ft. 5 in. to 5 ft. 9 in.
6 ft. 2 in. to 6 ft. 4 in.
6 ft. 4 in. to 6 ft. 7 in.
6 ft. to 6 ft. 4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English)
19-067-025 Medium 5 ft. 3 in. to 5 ft.7 in.
19-067-024 Large 5 ft. 5 in. to 5 ft. 9 in.
19-067-021 2X-Large 6 ft. to 6 ft. 4 in.
19-067-022 3X-Large 6 ft. 2 in. to 6 ft. 4 in.
19-067-023 4X-Large 6 ft. 4 in. to 6 ft. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-067-025 Supplier DuPont™ Supplier No. RC128TTNMD000100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Coverall with respirator fit hood, attached butyl gloves and attached socks with outer boot flaps

  • Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
  • Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Strong zipper for tough, flexible closure
  • Longer zipper extends to chin for complete coverage of neck area
  • Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
  • MIL-G-12223 butyl gloves provide mechanical and physical durability
    • Gloves are attached with vapor tight ring and clamp system and are replaceable
  • Integrated socks composed of garment material
  • Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
  • Manufactured under specifications that do not contain natural rubber latex

Compliance

North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

TRUSTED_SUSTAINABILITY

Specifications

Color Tan
For Use With (Application) Hazmat, Military, Domestic Preparedness
Hood Type Attached
Material Tychem
Size Medium
Ankle Style Boot Overflaps
Closure Type Zipper
Gender Unisex
Height (English) 5 ft. 3 in. to 5 ft.7 in.
Product Type Hooded Coverall
Seam Type Taped
Size (English) Chest 24.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.