Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ RESPONDER™ CSM Encapsulated Level A Suit

Catalog No. 19067028 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
4X-Large
Height (English):
5 ft. 9 in. to 6 ft. 3 in.
5 ft. to 5 ft. 9 in.
6 ft. 5 in. to 6 ft. 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English)
19-067-028 Medium 5 ft. to 5 ft. 9 in.
19-067-027 Large 5 ft. 9 in. to 6 ft. 3 in.
19-067-026 4X-Large 6 ft. 5 in. to 6 ft. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-067-028 Supplier DuPont™ Supplier No. RC550TTNMD000100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Double taped seams provide strong chemical resistance against heavy liquid splashes

  • Encapsulated Level A garment design is the highest level of protection from liquid splash and vapor/gas exposures for both the wearer and respiratory equipment
  • Two exhaust valves release higher pressure inside encapsulating garments while simultaneously helping to prevent inward leakage of external vapors or particles into the garment
  • One-way valves are positive pressure and open on demand
    • Valves include splash covers made of barrier material to help prevent liquid intrusion
      • Located on left back of head and right lower back
  • Each suit has a unique serial number and is fully tested at time of manufacture including positive air pressure integrity testing per ASTM F1052
  • Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
  • Double taped seams provide strong chemical resistance against heavy liquid splashes
    • Sewn seam is covered, both inside and outside of garment with compatible chemical-resistant material by heat-sealing
  • Front entry design allows wearer to partially don garment (maintain standby position) without assistance
  • Expanded back to accommodate self-contained air breathing apparatus (SCBA)
  • Vapor tight zipper
  • Extra long to increase garment opening and aid donning and doffing
  • Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
  • Integrated socks composed of garment material
  • Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion

Compliance

North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

TRUSTED_SUSTAINABILITY

Specifications

Color Tan
For Use With (Application) Military Site Cleanup, Hazmat First Response
Material Tychem
Size Medium
Ankle Style Boot Overflaps
Closure Type Zipper
Height (English) 5 ft. to 5 ft. 9 in.
Product Type Encapsulated Level A Suit
Seam Type Taped
Size (English) Chest 29.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.