Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 4000 Sleeved Apron SL275T

Catalog No. 19715341 Shop All DuPont Personal Protection Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of Tyvek™ spunbonded olefin laminated with Saranex™-23P to provide chemical barrier

  • Knee-length apron/gown design with attached sleeves
  • Provides enhanced frontal protection
  • Taped seams provide strong chemical resistance against heavy liquid splashes
  • Sewn seam is covered with strip of compatible chemical-resistant material through heat sealing
  • Open back for wearer comfort
  • Bound seams around neck opening with snap closure
  • Ties at waist
  • Elastic opening for tighter fit at wrist
  • 44 in. long for neck-to-knee coverage
  • Available in multiple sizes
  • Color: White

Order Info

See chemical permeation data chart on this fabric.

TRUSTED_SUSTAINABILITY

Specifications

Size 3X-Large
Material Tyvek
Color White
Closure Type Waist Ties
Cuff Style Elastic
No. of Pockets None
Thickness 12 mil
Dimensions (L x W) 44 x 28 in. (111.7 x 71.12 cm)
Length (English) 44 in.
Length (Metric) 111.7 cm
Width (English) 28 in.
Width (Metric) 71.12 cm
Seam Type Taped
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.