Learn More
Description
- Certified to NFPA 1990 (NFPA 1994, Class 2) 2022 edition
- Attached internal gloves composed of five layer laminate film for a broad range of chemical protection
- Neoprene gloves provide mechanical and physical durability to help protect inner gloves
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Two exhaust valves release higher pressure inside encapsulating garments while simultaneously helping to prevent inward leakage of external vapors or particles into the garment
- One-way valves are positive pressure and open on demand
- Valves include splash covers made of barrier material to help prevent liquid intrusion
- Located on left back of head and right lower back
- Internal adjustable waist belt system for support and improved fit
- Each suit has a unique serial number and is fully tested at time of manufacture including positive air pressure integrity testing per ASTM F1052
- Manufactured under specifications that do not contain natural rubber latex
- Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
- Class 2 garments are designed for situations where there is an immediate danger to life and health (IDLH) and must be worn with a self-contained breathing apparatus (SCBA)
- Double taped seams provide strong chemical resistance against heavy liquid splashes
- A sewn seam is covered, both inside and outside of garment with compatible chemical-resistant material by heat-sealing
- Front entry design allows wearer to partially don garment (maintain standby position) without assistance
- Expanded back to accommodate self-contained air breathing apparatus (SCBA)
- Vapor tight zipper
- Extra long to increase garment opening and aid donning and doffing
- Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
Certifications
Certified to NFPA 1994, Class. 2
Compliance
North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
Specifications
Specifications
| Color | Lime Yellow |
| For Use With (Application) | Industrial, Chemical Handling, Emergency Response |
| Material | Tychem |
| Size | 2X-Large |
| Ankle Style | Boot Overflaps |
| Closure Type | Zipper |
| Height (English) | 6 ft. 3 in. to 6 ft. 5 in. |
| Product Type | Encapsulated Level A Suit |
| Seam Type | Taped |
| Size (English) Chest | 31.5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.