Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ TK Encapsulated Level B Suit

Catalog No. 19067031 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
30 in.
31.5 in.
33 in.
Height (English):
5 ft. 9 in. to 6 ft. 3 in.
6 ft. 3 in. to 6 ft. 5 in.
6 ft. 5 in. to 6 ft. 7 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Height (English)
19-067-031 3X-Large 31.5 in. 6 ft. 3 in. to 6 ft. 5 in.
19-067-033 Large 30 in. 5 ft. 9 in. to 6 ft. 3 in.
19-067-030 2X-Large 31.5 in. 6 ft. 3 in. to 6 ft. 5 in.
19-067-032 4X-Large 33 in. 6 ft. 5 in. to 6 ft. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-067-031 Supplier DuPont™ Supplier No. TK527TLY3X0001BN
This item is not returnable. View return policy

Encapsulated design provides protection from liquid splash exposure for both the wearer and respiratory equipment

Tychem™ TK exhibits excellent chemical barrier properties and offers an extremely durable fabric that is puncture- and tear-resistant. It shows at least 30 minutes of barrier protection to 322 challenge chemicals with no observed breakthrough. It specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals.
  • High-performance chemical barrier fabric is suited for industrial, HazMat and domestic preparedness applications
  • Provides coverage from overhead liquid splash (does not provide vapor protection)
  • Taped seams provide strong chemical resistance against heavy liquid splashes
  • Standard 40mil PVC faceshield
  • Front entry design allows wearer to partially don garment (maintain standby position) without assistance
  • Expanded back to accommodate self-contained air breathing apparatus (SCBA)
  • Liquid resistant, extra long zipper to increase garment opening and aid donning and doffing
  • Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
  • Double storm flap with hook and loop closure
  • Elastic opening for tighter fit at wrist
  • Integrated socks composed of garment material
  • Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
  • Sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing

Compliance

North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant

TRUSTED_SUSTAINABILITY

Specifications

Color Lime Yellow
Material Tychem
Size 3X-Large
Description Taped pockets
Height (English) 6 ft. 3 in. to 6 ft. 5 in.
Size (English) Chest 31.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.