Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Pants with open ankle and elastic at waist for easy donning and removal
- Suitable for applications that do not require the full body coverage of a coverall
- Typically worn with TY303S WH shirt
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Product Type | Single-use Pants |
| Material | Tyvek |
| Color | White |
| Ankle Style | Open |
| Seam Type | Serged |
| Size (English) Inseam | 73.02 cm |
| Size (English) Waist | 25.5 in. |
| Size (Metric) Waist | 64.77 cm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

