Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products DuPont™ Tyvek™ Autoclave Pouch with Steam Indicator Dot
SDP

Catalog No. 19990721
Change view
Click to view available options
Length (Metric):
66 cm
91.4 cm
107 cm
Capacity (Metric):
18 L
25.2 L
31.6 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Capacity (Metric)
19-990-721 107 cm 31.6 L
19-990-719 66 cm 18 L
19-990-720 91.4 cm 25.2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-990-721 Supplier Keystone Cleanroom Products Supplier No. COVMGTVKUB28X42
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Autoclave Pouch with Steam Indicator Dot - Manufactured in a ISO6 cleanroom to ensure cleanliness.

  • Designed for steam sterilization of pharmaceutical production equipment and components
  • 1073B Tyvek™ construction allows for optimal steam penetration during sterilization
  • Excellent impact resistance
  • Consistently strong factory seals
  • Exceptional microbial barrier
  • Resists tearing and punctures from sharp corners and heavy machine parts
  • Lot traceable
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Includes Steam Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 50
Sterilization Method Steam
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 8 mil
Dimensions (L x W) 28 x 42 in.
Length (English) 42 in.
Width (English) 28 in.
Product Type Autoclave Bag
Capacity (English) 8.35 gal.
Capacity (Metric) 31.6 L
Length (Metric) 107 cm
Width (Metric) 71.1 cm
Thickness (Metric) 0.200 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.