Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 400 Coverall (all)
GREENER_CHOICE

Catalog No. 19100378 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-100-378 X-Large
19-100-377 Medium
19-100-380 Large
19-100-379 2X-Large
19-100-382 3X-Large
19-100-482 4X-Large
19-100-483 5X-Large
17-500-195 6X-Large
17-500-196 7X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
Catalog No. 19-100-378 Supplier DuPont™ Supplier No. TY121SWHXL0025NS
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.

Comfortable and durable flash spun high density polyethylene coveralls provides an inherent barrier against particles.

  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Laydown collar
  • Elastic opening for tighter fit at wrist
  • Attached Tyvek™ FC boots have special coating to provide added skid-resistance
  • Manufactured under specifications that do not contain natural rubber latex

Compliance

Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.

TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size X-Large
Gender Unisex
Material Tyvek
Color White
Disposable Limited-use
Ankle Style Elastic, Attached Boots
Cuff Style Elastic
Neck Style Collared
Hood Type Unhooded
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Collar Type Laydown
Certifications/Compliance USDA, FDA, OSHA, ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127
Model TY121S
Size (English) Chest 41.25 to 44.75 in.
Size (English) Inseam 29.5 in.
Size (Metric) Chest 104.77 to 113.66 cm
Size (Metric) Inseam 74.93 cm
Thickness 5.7 mil
For Use With (Application) Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning
Length (English) Sleeve 36.5 in.
Length (Metric) Sleeve 92.71 cm
Height (English) 5.8 to 6.2 ft.
Height (Metric) 1.76 to 1.88 m
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.