Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ IsoClean™ Serged-Seam Economy Boot Covers

Catalog No. 19039500 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
Length (English):
10.75 in.
13.5 in.
16.75 in.
Length (Metric):
27.3 cm
34.29 cm
42.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-039-500 X-Large 16.75 in. 42.5 cm
17-986-8B Medium 10.75 in. 27.3 cm
17-986-8C Large 13.5 in. 34.29 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Catalog No. 19-039-500 Supplier DuPont™ Supplier No. IC444SWHXL02000B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments.

Non-sterile boot covers feature secure traction and fit. Suitable for ISO 6 (Class 1,000) controlled environments.

  • Tyvek uppers
  • Anti-slip embossed PVC soles
  • Elastic tops and ankles
  • Height: 17 in. (43 cm)
  • Color: white

Order Info

Available in bulk in a single polybag.

TRUSTED_SUSTAINABILITY

Specifications

Size X-Large
Material Tyvek Flashspun Polyethylene
Latex Free Yes
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Top with Ankle Ties
Sole Type Anti-skid
Seam Type Serged
Thickness 5.4 mil
Certifications/Compliance ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, ASTM F2101, AATCC 127, 16 CFR 1610 Class 1
Packaging Type Bulk Packaged, Double Transparent Poly Liners
Length (English) 16.75 in.
Length (Metric) 42.5 cm
Height (English) 15.75 in.
Height (Metric) 40 cm
Resistance Dry Particulates, Splash, Microorganisms
Product Type Controlled Environments Boot Covers
Cleanroom Class Class 1000 (ISO 6)
Quantity 200
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.