Learn More
DuPont™ Tyvek™ IsoClean™ Hooded Coverall with Attached Hood Boots
Shop All DuPont Personal Protection Products

Description
- Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Coverall has elastic openings for tighter fit at wrist and ankle
- Attached thumb loops to minimize bunching of sleeves.
- Attached hood with elastic around face opening
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic, Attached Boots |
| Cuff Style | Thumb Loop |
| Neck Style | Hooded |
| Hood Type | Elastic |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
