Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ IsoClean™ Coverall (all)

Catalog No. 17875200 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Small
Size (Metric) Chest:
81.2 to 91.4 cm
Size (Metric) Inseam:
69.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Chest Size (Metric) Inseam
17-875-200 Small 81.2 to 91.4 cm 69.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-875-200 Supplier DuPont™ Supplier No. IC181SWHSM00250C

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects against micro-organisms and particulates in ISO 4 Class 10 cleanroom environments.

  • Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • Coverall has elastic openings for tighter fit at wrist and ankle.
  • Laydown collar
  • Front zipper closure for easy donning and doffing.
  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
  • Manufactured under specifications that do not contain natural rubber latex
  • D13471737
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size Small
Gender Unisex
Material Tyvek Flashspun Polyethylene
Color White
Disposable Single-use
Waist Style Non-elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Collared
Hood Type Standard Collar
Closure Type Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Particle, Non-toxic Particulates
Collar Type Laydown
Description Clean Processed
Latex Free Yes
Size (English) Chest 32 to 36 in.
Size (English) Inseam 27.5 in.
Size (Metric) Chest 81.2 to 91.4 cm
Size (Metric) Inseam 69.8 cm
Length (English) Sleeve 32.5 in.
Length (Metric) Sleeve 82.5 cm
Width (English) Chest 22.75 in.
Packaging Bulk
Cleanroom Class Class 10 (ISO 4)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.