Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ IsoClean™ Series 181 Coveralls
GREENER_CHOICE

Catalog No. 19820500 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
Size (Metric) Inseam:
74.9 cm
77.4 cm
80 cm
82.5 cm
85 cm
87.6 cm
90.1 cm
92.7 cm
Size (Metric) Chest:
101.6 to 109.2 cm
109.2 to 116.8 cm
116.8 to 132 cm
132 to 147.3 cm
147.3 to 152.4 cm
154.9 to 162.5 cm
165.1 to 172.7 cm
91.4 to 96.5 cm
96.5 to 101.6 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Inseam Size (Metric) Chest
19-820-500 8X-Large 92.7 cm -
17-875-201 Medium - 91.4 to 96.5 cm
17-875-202 Large - 96.5 to 101.6 cm
17-875-203 X-Large 74.9 cm 101.6 to 109.2 cm
19-813-209 2X-Large 77.4 cm 109.2 to 116.8 cm
17-875-205 3X-Large 80 cm 116.8 to 132 cm
17-875-206 4X-Large 82.5 cm 132 to 147.3 cm
17-978-150 5X-Large 85 cm 147.3 to 152.4 cm
17-978-151 6X-Large 87.6 cm 154.9 to 162.5 cm
17-978-152 7X-Large 90.1 cm 165.1 to 172.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 19-820-500 Supplier DuPont™ Supplier No. IC181SWH8X002500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects against micro-organisms and particulates in ISO 4 Class 10 cleanroom environments.

  • Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
  • Clean processed
  • Serged seams
  • Elastic wrists and ankles
  • Zipper closure
  • Use in controlled environments with high standards for particle and microbiological contamination control
  • Pharmaceutical, biotech, medical device and electronic settings
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size 8X-Large
Gender Unisex
Material Tyvek Flashspun Polyethylene
Color White
Disposable Single-use
Waist Style Non-elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Collared
Hood Type Standard Collar
Closure Type Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Particle, Non-toxic Particulates
Collar Type Laydown
Description Clean Processed
Latex Free Yes
No. of Pockets None
Size (English) Inseam 36.5 in.
Size (Metric) Inseam 92.7 cm
Sleeve Style Set
Length (English) Sleeve 42.5 in.
Length (Metric) Sleeve 108 cm
Quantity 25/Cs.
Packaging Bulk
Cleanroom Class Class 10 (ISO 4)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.