Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ IsoClean™ Shoe Covers

Catalog No. 17988103 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
10 in.
11.12 in.
14.25 in.
15.75 in.
Length (Metric):
25.4 cm
28.24 cm
36.19 cm
40 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
17-988-103 Small 10 in. 25.4 cm
17-988-104 Medium 11.12 in. 28.24 cm
17-988-105 Large 14.25 in. 36.19 cm
17-988-106 X-Large 15.75 in. 40 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-988-103 Supplier DuPont™ Supplier No. IC461SWHSM03000B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Serged seam shoe covers feature an anti-skid PVC sole and are suitable for ISO 6 (Class 1000) controlled environments.

  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • 5 in. shoe cover with elastic top
  • Elastic at the toe for a more secure fit
  • PVC soles provides enhanced skid-resistance and durability
  • Bulk-packaged
TRUSTED_SUSTAINABILITY

Specifications

Size Small
Material Tyvek
Latex Free Yes
Color White
Disposable Single-use
Closure Type Elastic Ankle
Sole Type Anti-skid
Seam Type Serged
Thickness 5.4 mil
Certifications/Compliance ASTM D3776, ASTM F2101, ASTM D774, ASTM D5034, ASTM D257, AATCC 127, 16 CFR 1610 Class 1
Length (English) 10 in.
Length (Metric) 25.4 cm
Height (English) 5.25 in.
Height (Metric) 13.33 cm
Cleanroom Class Class 1000 (ISO 6)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.