Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ Micro-Clean™ 2-1-2 Coverall (all)
BIOPHARMA

Catalog No. 17989600 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-989-600 Small
17-988-010 3X-Large
17-988-006 Medium
17-988-009 2X-Large
17-988-007 Large
17-988-008 X-Large
17-989-606 4X-Large
17-989-607 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 17-989-600 Supplier DuPont™ Supplier No. CC252BBUSM00250S
This item is not returnable. View return policy

Ideal protection against micro-organisms and particulates in controlled environments.

  • Dolman sleeve design for greater range of motion and comfort
  • Coverall has elastic openings for tighter fit at wrist and ankle
  • Covered elastic to minimize particle shedding
  • Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
  • Garments are gamma sterilized to SAL of 10-6
  • Full traceability on all sterilized apparel with Certificates of Sterility
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size Small
Gender Unisex
Material Tyvek
Color Blue
Ankle Style Covered Elastic
Cuff Style Covered Elastic
Neck Style Collared
Closure Type Zipper
Seam Type Bound
Sterility Sterile
Coating Polymeric Resin
Collar Type Bound
Model CC252BBU
Size (English) Chest 32 to 36 in.
Size (English) Inseam 28.75 in.
Size (Metric) Chest 81.28 to 91.44 cm
Size (Metric) Inseam 73 cm
Sleeve Style Dolman
Thickness 5 mil
For Use With (Application) Barrier to Dry Particles, Microorganisms
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 88.9 cm
Height (English) 5 to 5.7 ft.
Height (Metric) 152.4 to 173.73 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.