Learn More
Description
Coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size)
- Chemical protective clothing, Category III, Type 4-B, 5-B and 6-B
- EN 1073-2 (protection against radioactive contamination)
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
- White
Specifications
Specifications
| Size | 5X-Large |
| Material | Flashspun Polyethylene |
| Color | White |
| Ankle Style | Elastic |
| Hood Type | Attached |
| Seam Type | Serged, Taped |
| Size (English) Chest | 55 to 58 in. |
| For Use With (Application) | Pharmaceutical manufacturing, medical applications, research and biosecurity laboratories, nuclear and maintenance |
| Length (English) Sleeve | 41.75 in. |
| Width (English) Chest | 35.75 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.