Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ Durable Insulated Container without Drain, 2 cu. ft.

Catalog No. 03600262 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Capacity (Metric):
56.6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-600-262 56.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 03-600-262 Supplier Sonoco™ Supplier No. HR02P
Add to Cart
Add to Cart
This item is not returnable. View return policy

Insulated container ideal for holding dry ice in a lab setting. Sturdy, clean design and functionality brings efficiency to your lab environment.

  • External Dimensions (L x W x H): 31.5 x 21.5 x 19.25 in.
  • Internal Dimensions (L x W x H): 21 x 13.5 x 12.25 in.
  • Internal Capacity: 2 cu. ft. (60 qt.)
  • Holds 100 lb. of dry ice
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 54.61 cm
Height (English) 21.5 in.
Length (Metric) 91.44 cm
Length (English) 36 in.
Width (Metric) 80.01 cm
Width (English) 31.5 in.
Closure Type Hinged Lid with Rubber Latch
Capacity (English) 2 cu. ft.
Includes Hinged Lid, Molded-in Handles, Flex Draw Latch, Gasket
For Use With (Application) Dry Ice Storage in Lab Environment
Material High-impact Polyethylene
Type Insulated Dry Ice Carrier
Color Blue
Capacity (Metric) 56.6 L
Holds 100 lb. Dry Ice
Autoclavable Autoclavable
Temperature Control Passive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.