Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Alcohol Proof High Precision Hydrometers

Catalog No. 13203240 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
139 to 150%
149 to 160%
159 to 170%
169 to 180%
39 to 50%
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range
13-203-240 169 to 180%
13-203-239 159 to 170%
13-203-234 39 to 50%
13-203-237 139 to 150%
13-203-238 149 to 160%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-203-240 Supplier H-B Instrument™ Supplier No. B618076800

missing translation for 'validMainframeMsg'

Used during distilling and rectifying to measure percentage alcohol in various spirits

  • 368mm (14.6 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Quantity 5/Pk.
Type Alcohol Proof High Precision Hydrometer
Accuracy ±0.15%
Increments 0.001
Certifications/Compliance Traceable to NIST
Length (Metric) 368 mm
Specific Gravity Range 169 to 180%
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.