Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Alcohol Proof Precision Hydrometers

Catalog No. 13203172 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
189 to 200%
29 to 40%
Accuracy:
±0.1%
±0.4%
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Accuracy
13-203-172 29 to 40% ±0.4%
13-201-517 189 to 200% ±0.1%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-203-172 Supplier H-B Instrument™ Supplier No. B618075400

Used during distilling and rectifying to measure % alcohol in various spirits, these precision fabricated hydrometers provide scales from 0 to 200% with 0.1% divisions

  • 368mm (14.6) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 15°C (60°F)
Applications:
For distilling and rectifying to measure % alcohol.

Storage:
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Accuracy ±0.4%
Increments 0.1%
Certifications/Compliance Traceable to NIST
Length (Metric) 368 mm
Content And Storage Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) For distilling and rectifying to measure % alcohol.
Specific Gravity Range 29 to 40%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.