Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ API ASTM Hydrometers with Individual Calibration Report; Traceable to NIST

Catalog No. 13203131 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
59 to 71°
ASTM Number:
7H
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range ASTM Number
13-203-131 59 to 71° 7H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-131 Supplier H-B Instrument™ Supplier No. B618980300

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure the relative density of oil and petroleum products in ranges from -1° to 101° API with these hydrometers. H-B Instrument Durac™ API ASTM Hydrometers conform to American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Traceable to NIST, with Individual Calibration Report.

  • Calibrated traceable to NIST standards at three points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division
  • 330mm (13 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Thermometer temperature scale: 0 to 50°C.
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Conform to the accuracy requirements for ASTM thermo-hydrometers

Specifications

Quantity Each
Type API ASTM Hydrometer with Individual Calibration Report
ASTM Number 7H
Accuracy ±0.1°
Increments 0.1°
Certifications/Compliance Traceable to NIST
Length (Metric) 330 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Calibration Points 60°, 65°, 70°
For Use With (Application) Measuring the relative density (specific gravity) of oil and petroleum related products
Specific Gravity Range 59 to 71°
Temperature of Standardization 15°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.