Learn More
H-B Instrument™ Durac™ API ASTM Hydrometers; Traceable to NIST
Shop All H-B Instrument Company ProductsDescription
- Conform to the accuracy requirements for ASTM hydrometers
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Specifications
| Quantity | Each |
| Type | API ASTM Hydrometer |
| ASTM Number | 7H |
| Accuracy | ±0.1° |
| Increments | 0.1° |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 330 mm |
| Includes | Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures |
| For Use With (Application) | Measuring the relative density (specific gravity) of oil and petroleum related products |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.