Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ API Plain Form Hydrometers; Traceable to NIST

Catalog No. p-7082736 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
79 to 91°
Accuracy:
±0.2°
Increments:
0.2°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Accuracy Increments
13-203-230 79 to 91° ±0.2° 0.2°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-203-230 Supplier H-B Instrument™ Supplier No. B618030800

Measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 90° API in accordance with American Petroleum Institute (API) standards. H-B Instrument Durac™ API Plain Form Hydrometers are traceable to NIST.

  • 166mm (6.6 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity 10/Pk.
Type API Plain Form Hydrometer
Accuracy ±0.2°
Increments 0.2°
Certifications/Compliance Traceable to NIST
Length (Metric) 166 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
For Use With (Application) Measuring the relative density (specific gravity) of oil and petroleum related products
Specific Gravity Range 79 to 91°
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.