Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Barometer

Catalog No. 13201840 Shop All H-B Instrument Company Products
Change view
Click to view available options
Diameter (Metric) Face:
64 mm
152 mm
Material:
Plastic
Stainless-steel and brass
Model:
3910
3938
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Face Material Model
13-201-840 64 mm Plastic 3938
13-201-839 152 mm Stainless-steel and brass 3910
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-201-840 Supplier H-B Instrument™ Supplier No. B615020300

missing translation for 'validMainframeMsg'

Recalibrateable unit

  • Features black lines and numbers
  • Hole present for wall mounting
  • Adjust automatically once set
  • Designed to work in altitudes below 6562 ft. (2000m)

Specifications

Model 3938
Product Type Barometer
Length (English) 2.5 in.
Length (Metric) 64 mm
Material Plastic
Diameter (Metric) Face 64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.