Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Brix Sugar Scale Plain Form Hydrometers

Catalog No. 13202431 Shop All H-B Instrument Company Products
Change view
Click to view available options
Brix Range:
-5 to 5°
9 to 21°
Accuracy:
±0.1°
Increments:
0.1°
Length (Metric):
300 mm
325 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Brix Range Accuracy Increments Length (Metric)
13-202-431 9 to 21° ±0.1° 0.1° 325 mm
13-201-534 -5 to 5° ±0.1° 0.1° 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-202-431 Supplier H-B Instrument™ Supplier No. B618020700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Measuring percent sucrose by weight, these plain form hydrometers are available in various ranges from -5° to +71° Brix

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 20°C
Applications:
Used in the food and beverage and other industries.:

Storage:

Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Accuracy ±0.1°
Increments 0.1°
Certifications/Compliance Traceable to NIST
Length (Metric) 325 mm
Brix Range 9 to 21°
Content And Storage Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
For Use With (Application) Used in the food and beverage and other industries.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.