Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Calcium Chloride Salometers

Catalog No. 13503209 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
0 to 120% Saturation
Accuracy:
±1%
Increments:
1%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Accuracy Increments
13-503-209 0 to 120% Saturation ±1% 1%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-503-209 Supplier H-B Instrument™ Supplier No. B618090300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two models: one measures percent saturation of CaCl2 in the range of 0 to 120%, and the other measures specific gravity/relative density (g/cm3) from 1.000 to 1.280.

  • 300mm (12 in.) long
  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 15°C (60°F)

Applications:
Used in various industries including food, fishing, and transportation.

Storage:
Calcium Chloride Salometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Accuracy ±1%
Increments 1%
Certifications/Compliance Traceable to NIST
Length (Metric) 300 mm
Content And Storage Calcium Chloride Salometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) Used in various industries including food, fishing, and transportation.
Specific Gravity Range 0 to 120% Saturation
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.