Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Bel-Art™ Durac™ Calibrated Electronic Stainless Steel Stem Thermometer

Catalog No. 13203141 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric) Probe:
76 mm
122 mm
IP Rating:
IP66
IP67
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Probe IP Rating
13-203-141 122 mm IP66
13-203-140 76 mm IP67
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-203-141 Supplier SP Bel-Art™ Supplier No. B609003700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for field studies, wet lab applications, wash down areas, food testing and tanks

  • Reads temperatures in liquids, semi-solids and gases
  • Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers, etc.
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialized
  • CE marked

Certifications

Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST

Specifications

Calibration Points 0, 100 °C
Certifications/Compliance CE marked
For Use With (Application) Reading temperatures in liquids, semi-solids and gases
Includes Accredited calibration documentation, Multi-language instructions
Length (English) Probe 4.8 in.
Length (Metric) 205 mm
Length (Metric) Probe 122 mm
Material Stainless Steel
Resolution 0.1 °C/F
Width (English) 0.89 in.
Product Type Digital thermometer
Length (English) 8 in.
Description Water resistant
Temperature Range (English) -58 to 392 °F
Temperature Range (Metric) -50 to 200 °C
Battery Type CR1632
Accuracy ±0.5°C from -10/100°C, ±1.5°C
Width (Metric) 22.5 mm
IP Rating IP66
Show More Show Less

Electronic stem thermometers are not suitable for solids such as frozen items

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.