Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ DURAC™ Digital Stopwatches

Catalog No. 13202026 Shop All H-B Instrument Company Products
Change view
Click to view available options
Description:
With Clock and Calendar
With Clock, Alarm and Calendar
Time Range:
10 hr.
Chronograph: 1/100 sec
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Time Range
13-202-026 With Clock and Calendar 10 hr.
13-203-256 With Clock, Alarm and Calendar Chronograph: 1/100 sec
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-202-026 Supplier H-B Instrument™ Supplier No. B617005200
Add to Cart
Add to Cart

Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions, these electronic stopwatches include a calendar and a clock.

 

  • Features Certificate of Calibration and individual serial number
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • B61700-5200 stores 30 lap times and calculates lap time average, allows for 99 split lap times, and has a 10/320SEC pacer
  • B61700-5300 will store 1 lap time and includes an alarm
  • Requires one CR2032 battery (included)

 

Certifications

CE marked

Compliance

RoHS

Specifications

Product Type Digital Stopwatch
Time Range 10 hr.
Accuracy 0.01 sec.
Resolution 0.001
Display Digital
Description With Clock and Calendar
Material Plastic
Width (English) 2.5 in.
Width (Metric) 63 mm
Height (English) 3.3 in.
Height (English) Display 0.94 in.
Height (Metric) 83 mm
Height (Metric) Display 2.4 cm
Includes Multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Certificate of Calibration
Certifications/Compliance CE, ROHS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.