Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Isopropyl Alcohol Hydrometers

Catalog No. 13203200 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
50 to 100%
Length (Metric):
285 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Length (Metric)
13-203-200 50 to 100% 285 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-200 Supplier H-B Instrument™ Supplier No. B618094100

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measures the percent by volume of isopropyl alcohol

  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 20°C
  • Offered in two ranges, 0 to 50% or 50 to 100%

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Accuracy ±1% by vol
Increments 1%
Certifications/Compliance Traceable to NIST
Length (Metric) 285 mm
Content And Storage Isopropyl alcohol hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) For measuring the percent by volume of isopropyl alcohol
Specific Gravity Range 50 to 100%
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.