Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Soil Analysis ASTM Hydrometers
SCI_ED

Catalog No. S02656 Shop All H-B Instrument Company Products
Change view
Click to view available options
Accuracy:
±0.001
±1g/L
ASTM Number:
151H
152H
Increments:
0.001
1
Specific Gravity Range:
-5 to 60 g/L
0.995 to 1.038
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy ASTM Number Increments Specific Gravity Range
S02656 ±1g/L 152H 1 -5 to 60 g/L
S04258 ±0.001 151H 0.001 0.995 to 1.038
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S02656 Supplier H-B Instrument™ Supplier No. B618940122
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy

For determining the specific gravity of soil.

  • Conform to the accuracy requirements of ASTM hydrometers
  • 280mm (11 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 68°F/68°F

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.

Specifications

ASTM Number 152H
Accuracy ±1g/L
Increments 1
Certifications/Compliance Traceable to NIST
Length (Metric) 280 mm
Includes Multilanguage (English, French, German, Italian, Portuguese and Spanish) statement of accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) Determines specific gravity of soil
Specific Gravity Range -5 to 60 g/L
Temperature of Standardization 68°F
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.