Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity ASTM Calibrated Hydrometers, For Heavy Liquids

Catalog No. 13202842 Shop All H-B Instrument Company Products
Change view
Click to view available options
ASTM Number:
114H
116H
118H
119H
120H
Specific Gravity Range:
1.150 to 1.200
1.250 to 1.300
1.350 to 1.400
1.400 to 1.450
1.450 to 1.500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Specific Gravity Range
13-202-842 120H 1.450 to 1.500
13-202-838 116H 1.250 to 1.300
13-202-837 114H 1.150 to 1.200
13-202-841 119H 1.400 to 1.450
13-202-840 118H 1.350 to 1.400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-202-842 Supplier H-B Instrument™ Supplier No. B618982900

missing translation for 'validMainframeMsg'

Measures specific gravity of petroleum products and heavy liquids in accordance with American Society of Testing Materials (ASTM) E100 standards

  • Calibrated to NIST standards at specific temperature points
  • Supplied with detailed Calibration Report stating corrections to one-tenth of smallest division
  • Features 0.0005 divisions, 330mm (13 in.) long
  • Used for petroleum products with surface tensions less than 33 Dynes
  • Lead free metal ballast and glass
  • Has Individually serial numbers and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Temperature standardization: 15°C (60°F)
  • Hand inspected by U.S. quality team in triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory
  • Internationally recognized and accepted by signatory economies of ILAC/MRA
  • Located in ISO 14001:2004 Environmental Management System registered facility

Specifications

Quantity 10/Pk.
Type Specific Gravity ASTM Calibrated Hydrometer
ASTM Number 120H
Accuracy ±0.0005
Increments 0.0005
Length (Metric) 330 mm
Calibration Points 1.455, 1.475, 1.495
For Use With (Application) For Heavy Liquids
Specific Gravity Range 1.450 to 1.500
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.