Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity ASTM Hydrometers: for Heavy Liquids

Available in a variety of models measuring specific gravity of heavy and light liquids in various ranges from 0.650 to 2.000

Supplier:  H-B Instrument™ B618911500

 View more versions of this product

Catalog No. 13-202-440


Description

Description

  • Conform to the accuracy requirements of ASTM hydrometers
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Society of Testing Materials (ASTM) E100 standards.

Storage:

ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

111H
0.0005
330 mm
For Heavy Liquids
±0.0005
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Society of Testing Materials (ASTM) E100 standards.
ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
1.000 to 1.050
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.