Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity and Baume Plain Form Hydrometers, For Liquids Heavier Than Water

Catalog No. 13203232 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
1.600 to 1.825
Baume Range:
54/64°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Baume Range
13-203-232 1.600 to 1.825 54/64°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-232 Supplier H-B Instrument™ Supplier No. B618061100

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used in chemistry, pharmacology, food and beverage, and starch industries

  • Measure specific gravity/relative density (g/cm&superscript_3;) of liquids heavier than water and Baume
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization:15°C (60°F)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Universal model (13-202-121) is available for heavy and light liquids in a range of 0.700 to 2.00

Specifications

Quantity 10/Pk.
Type Specific Gravity and Baume Plain Form Hydrometer
Accuracy ±0.005
Increments 0.005
Length (Metric) 165 mm
Baume Accuracy ±0.5°
Baume Divisions 0.5°
Baume Range 54/64°
Specific Gravity Range 1.600 to 1.825
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.