Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity Plain Form Hydrometers, For Liquids Heavier Than Water
Shop All H-B Instrument Company ProductsDescription
- Lead free ballast and glass
- Features 0.002 divisions,165mm (6.5 in.) long
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Specifications
| Quantity | 10/Pk. |
| Type | Specific Gravity Plain Form Hydrometer |
| Accuracy | ±0.002 |
| Increments | 0.002 |
| Length (Metric) | 165 mm |
| Specific Gravity Range | 1.300 to 1.370 |
| Temperature of Standardization | 15°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?