Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity Plain Form Hydrometers, For Liquids Heavier Than Water

Catalog No. 13202811 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
1.300 to 1.370
1.420 to 1.490
1.660 to 1.730
1.840 to 1.920
1.970 to 2.040
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range
13-202-811 1.420 to 1.490
13-202-815 1.970 to 2.040
13-202-813 1.660 to 1.730
13-202-810 1.300 to 1.370
13-202-814 1.840 to 1.920
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-202-811 Supplier H-B Instrument™ Supplier No. B618016000

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries

  • Lead free ballast and glass
  • Features 0.002 divisions,165mm (6.5 in.) long
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Specifications

Quantity 10/Pk.
Type Specific Gravity Plain Form Hydrometer
Accuracy ±0.002
Increments 0.002
Length (Metric) 165 mm
Specific Gravity Range 1.420 to 1.490
Temperature of Standardization 15°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.