Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity Plain Form Hydrometers, For Liquids Heavier Than Water
Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries
Supplier: H-B Instrument™ B618016400
Description
- Lead free ballast and glass
- Features 0.002 divisions,165mm (6.5 in.) long
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
10/Pk. | |
±0.002 | |
165 mm | |
1.660 to 1.730 |
Specific Gravity Plain Form Hydrometer | |
0.002 | |
Lead Free Metal | |
15°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction